This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062009 Nissan Titan, CSC2KT09NS7251 (Discontinued)
Mfr #
CSC2KT09NS7251
Zoro #
G700191838
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT09NS7251
- Zoro #
- G700191838
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Nissan Titan
- Color
- Kryptek Camo Nomad With Black Sides
- Family Code
- NS7251
Description
Seat Covers in Neosupreme for 2006-2009 Nissan Titan - (F), 50/50 bucket, w/pwr driver, w/manual pass, w/manual lumbar, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov