This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062009 Nissan Titan, CSCKT07NS7240 (Discontinued)
Mfr #
CSCKT07NS7240
Zoro #
G000137710
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07NS7240
- Zoro #
- G000137710
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Highlander Solid
- For Use With
- For 2006 To 2009 Nissan Titan
- Family Code
- NS7240
Description
Seat Covers in Neosupreme for 2006-2009 Nissan Titan - (R), 60/40 rear bench w/removable headrest, no armrest, FOR KING CAB ONLY