This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062009 Nissan Titan, CSCMO08NS9973 (Discontinued)
Mfr #
CSCMO08NS9973
Zoro #
G600234673
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMO08NS9973
- Zoro #
- G600234673
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Camo Mossy Oak Brush Solid
- For Use With
- For 2006 To 2009 Nissan Titan
- Family Code
- NS9973
Description
Seat Covers in Neosupreme for 2006-2009 Nissan Titan - (F), 40/20/40 split, w/power driver and passenger seat, w/lumbar, w/opening console, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov