This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20062009 Nissan Titan, CSCRT07NS7240 CSCRT07NS7240

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20062009 Nissan Titan, CSCRT07NS7240 (Discontinued)

Mfr # CSCRT07NS7240
Zoro # G500291233
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCRT07NS7240
Zoro #
G500291233
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree P Pink
For Use With
For 2006 To 2009 Nissan Titan
Family Code
NS7240

Description

Seat Covers in Neosupreme for 2006-2009 Nissan Titan - (R), 60/40 rear bench w/removable headrest, no armrest, FOR KING CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews