This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20062009 Volkswagen, CSC2KT12VW7257 (Discontinued)
Mfr #
CSC2KT12VW7257
Zoro #
G800104653
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12VW7257
- Zoro #
- G800104653
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Yeti With Black Sides
- Seat Position
- Front
- For Use With
- For 2006 To 2009 Volkswagen Rabbit / Rabbit GTI
- Family Code
- VW7257
Description
Seat Covers in Neosupreme for 2006-2009 Volkswagen Rabbit / Rabbit GTI - (F), 4-DOOR, 50/50 bkt, w/o dr & pass lumbar, w/fold pass seat, w/side airbag, NOT FOR GTI