This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072007 Chevrolet Truck, CSCKT12CH8086 (Discontinued)
Mfr #
CSCKT12CH8086
Zoro #
G800175004
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT12CH8086
- Zoro #
- G800175004
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Yeti Solid
- Seat Position
- Front
- For Use With
- For 2007 To 2007 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Family Code
- CH8086
Description
Seat Covers in Neosupreme for 2007-2007 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), OLD BODY CLASSIC, 40/20/40, w/manual dr & pass, w/folding console, w/builtin belt