This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072007 Toyota, CSC2KT11TT7488 (Discontinued)
Mfr #
CSC2KT11TT7488
Zoro #
G900102443
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT11TT7488
- Zoro #
- G900102443
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2007 Toyota Highlander
- Color
- Kryptek Camo Inferno With Black Sides
- Family Code
- TT7488
Description
Seat Covers in Neosupreme for 2007-2007 Toyota Highlander - (F), BASE 3-ROW MODEL, 50/50 bucket, w/pwr dr, w/manual pass, w/armrest, w/side airbag