This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072007 Toyota, CSCKT08TT7509 (Discontinued)
Mfr #
CSCKT08TT7509
Zoro #
G800148497
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT08TT7509
- Zoro #
- G800148497
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Mandrake Solid
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 Toyota Highlander
- Family Code
- TT7509
Description
Seat Covers in Neosupreme for 2007-2007 Toyota Highlander - (R), HYBRID BASE 2-ROW MODEL, Second Row, 60/40 Split bench, (60 PORTION IS ON PASS SIDE)