This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20072008 Ford Explorer, CSCKT08FD7887 CSCKT08FD7887

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20072008 Ford Explorer, CSCKT08FD7887 (Discontinued)

Mfr # CSCKT08FD7887
Zoro # G400160448
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT08FD7887
Zoro #
G400160448
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 2007 To 2008 Ford Explorer Sport Trac
Family Code
FD7887

Description

Seat Covers in Neosupreme for 2007-2008 Ford Explorer Sport Trac - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews