This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072008 Hyundai, CSC2MO06HI7313 (Discontinued)
Mfr #
CSC2MO06HI7313
Zoro #
G900132839
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO06HI7313
- Zoro #
- G900132839
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Hyundai Entourage
- Color
- Camo Mossy Oak Bottomland with Black Sides
- Family Code
- HI7313
Description
Seat Covers in Neosupreme for 2007-2008 Hyundai Entourage - (F),50/50 manul bkt, w/remov hdrst, w/dr lumbr, w/1 armrst per seat, w/side airbag,LIFT CARPET LINER