This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072009 Cadillac, CSC2MO09CD7273 (Discontinued)
Mfr #
CSC2MO09CD7273
Zoro #
G900127361
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2MO09CD7273
- Zoro #
- G900127361
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Cadillac Escalade EXT
- Color
- Camo Mossy Oak Break Up Winter Print with Black Sides
- Family Code
- CD7273
Description
Seat Covers in Neosupreme for 2007-2009 Cadillac Escalade EXT - (F), 50/50 bucket, w/aftermarket headrest-mount video screens, CUT-OUT WILL NOT FIT ALL SCREEN SIZES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.