Shop COVERKING

Seat Covers in Neosupreme for 20072009 Chevrolet, CSC2RT07CH8050

  • Mfr # CSC2RT07CH8050

  • Zoro # G700150668


product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Avalanche
Family Code
CH8050
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2RT07CH8050
Zoro #
G700150668
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Camo Realtree AP Pink with Black Sides
For Use With
For 2007 To 2009 Chevrolet Avalanche
Family Code
CH8050

Description

Seat Covers in Neosupreme for 2007-2009 Chevrolet Avalanche - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid

Ratings & reviews