This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072009 MercedesBenz, CSC2A1MD9341 (Discontinued)
Mfr #
CSC2A1MD9341
Zoro #
G600077249
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A1MD9341
- Zoro #
- G600077249
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Mercedes-Benz GL-Class
- Color
- Black
- Family Code
- MD9341
Description
Seat Covers in Neosupreme for 2007-2009 Mercedes-Benz GL-Class - (F), 50/50 bukt, w/o DVD hdrsts, w/o dr manual lumbar, w/side airbag, NOT for Old Body G-Class Model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.