This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072009 Nissan, CSC2KT11NS7335 (Discontinued)
Mfr #
CSC2KT11NS7335
Zoro #
G000123065
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT11NS7335
- Zoro #
- G000123065
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- For Use With
- For 2007 To 2009 Nissan Pathfinder
- Color
- Kryptek Camo Inferno With Black Sides
- Family Code
- NS7335
Description
Seat Covers in Neosupreme for 2007-2009 Nissan Pathfinder - (M), Second Row, 40/20/40, without armrest ..SPECIAL SEWING INSTRUCTION REQ FOR PRODUCTION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov