This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072010 Acura MDX F, CSCMO06AC8045 (Discontinued)
Mfr #
CSCMO06AC8045
Zoro #
G900243757
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMO06AC8045
- Zoro #
- G900243757
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2010 Acura MDX
- Color
- Camo Mossy Oak Bottomland Solid
- Family Code
- AC8045
Description
Seat Covers in Neosupreme for 2007-2010 Acura MDX - (F), 50/50 bukt, w/remov hdrst, w/o manual lumbar, w/side airbag