This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072010 Chevrolet, CSC2KT13CH8055 (Discontinued)
Mfr #
CSC2KT13CH8055
Zoro #
G100112655
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT13CH8055
- Zoro #
- G100112655
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2007 To 2010 Chevrolet Suburban
- Family Code
- CH8055
Description
Seat Covers in Neosupreme for 2007-2010 Chevrolet Suburban - (M), Second Row, 50/50 bucket, w/removable headrest, w/1 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov