This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072010 Ford Explorer, CSC2MO07FD7888 (Discontinued)
Mfr #
CSC2MO07FD7888
Zoro #
G100209805
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO07FD7888
- Zoro #
- G100209805
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 Ford Explorer Sport Trac
- Color
- Camo Mossy Oak Shadow Grass Blades with Black Sides
- Family Code
- FD7888
Description
Seat Covers in Neosupreme for 2007-2010 Ford Explorer Sport Trac - (R), 60/40 split bench, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov