This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072010 GMC Yukon M, CSC2A1GM7615 (Discontinued)
Mfr #
CSC2A1GM7615
Zoro #
G200081905
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A1GM7615
- Zoro #
- G200081905
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Middle
- Color
- Black
- For Use With
- For 2007 To 2010 GMC Yukon
- Family Code
- GM7615
Description
Seat Covers in Neosupreme for 2007-2010 GMC Yukon - (M), Second Row, 50/50 bucket, w/removable headrest, w/1 armrest per seat