This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072013 Cadillac, CSC2KT12CD9308 (Discontinued)
Mfr #
CSC2KT12CD9308
Zoro #
G200112357
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2KT12CD9308
- Zoro #
- G200112357
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Kryptek Camo Yeti With Black Sides
- For Use With
- For 2007 To 2013 Cadillac Escalade ESV
- Family Code
- CD9308
Description
Seat Covers in Neosupreme for 2007-2013 Cadillac Escalade ESV - (R), Third Row, 50/50 split bench, w/o cupholders, w/o circle cut-outs on upper sides of backrests