This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072013 Toyota Truck, CSC2A4TT7556 (Discontinued)
Mfr #
CSC2A4TT7556
Zoro #
G100077534
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2A4TT7556
- Zoro #
- G100077534
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Blue with Black sides
- For Use With
- For 2007 To 2013 Toyota Truck Tundra
- Family Code
- TT7556
Description
Seat Covers in Neosupreme for 2007-2013 Toyota Truck Tundra - (F), CREWMAX, 40/20/40, w/rmv hdrst, w/pwr dr, w/o pwr pas, w/o fold (90degree) pass, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov