This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20072015 Freightliner, CSC2RT08FN7006 (Discontinued)
Mfr #
CSC2RT08FN7006
Zoro #
G900160122
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08FN7006
- Zoro #
- G900160122
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2007 To 2015 Freightliner Sprinter
- Color
- Camo Realtree Max-1 with Black Sides
- Family Code
- FN7006
Description
Seat Covers in Neosupreme for 2007-2015 Freightliner Sprinter - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, W/O SEAT AIR SUSPENSION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov