This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082008 Dodge Magnum, CSC2KT08DG7414 (Discontinued)
Mfr #
CSC2KT08DG7414
Zoro #
G500102492
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT08DG7414
- Zoro #
- G500102492
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2008 To 2008 Dodge Magnum
- Color
- Kryptek Camo Mandrake With Black Sides
- Family Code
- DG7414
Description
Seat Covers in Neosupreme for 2008-2008 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/o pass lmbar, w/o side airbag, Not for SRT8 Model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov