This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20082008 Ford Escape, CSCMO12FD7938 CSCMO12FD7938

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20082008 Ford Escape, CSCMO12FD7938 (Discontinued)

Mfr # CSCMO12FD7938
Zoro # G200261987
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMO12FD7938
Zoro #
G200261987
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Mossy Oak Eclipse Solid
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7938

Description

Seat Covers in Neosupreme for 2008-2008 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.