This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082008 Saturn Astra, CSCKT07SR7104 (Discontinued)
Mfr #
CSCKT07SR7104
Zoro #
G500147509
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07SR7104
- Zoro #
- G500147509
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2008 To 2008 Saturn Astra
- Color
- Kryptek Camo Highlander Solid
- Family Code
- SR7104
Description
Seat Covers in Neosupreme for 2008-2008 Saturn Astra - (F), 3-DOOR, 50/50 bucket, w/removable headrest, w/o dr inner lumbar knob, w/side airbag