This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082009 Chevrolet Truck, CSC2AWCH9502 (Discontinued)
Mfr #
CSC2AWCH9502
Zoro #
G600102552
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2AWCH9502
- Zoro #
- G600102552
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Wine with Black sides
- For Use With
- For 2008 To 2009 Chevrolet Truck Silverado 1500,2500(not HD)
- Family Code
- CH9502
Description
Seat Covers in Neosupreme for 2008-2009 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 40/20/40, w/adjustable non-removable headrest, w/folding console and lid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov