This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082009 Ford Mustang, CSC2MO02FD9726 (Discontinued)
Mfr #
CSC2MO02FD9726
Zoro #
G800199307
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2MO02FD9726
- Zoro #
- G800199307
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Mossy Oak Break Up Infinity with Black Sides
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Ford Mustang
- Family Code
- FD9726
Description
Seat Covers in Neosupreme for 2008-2009 Ford Mustang - (F), BASE CONVERTIBLE, 50/50 bucket, w/removable headrest, w/side airbag, w/side c/o for outer strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov