This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082009 Ford Mustang, CSCKT07FD9727 (Discontinued)
Mfr #
CSCKT07FD9727
Zoro #
G200140138
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCKT07FD9727
- Zoro #
- G200140138
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- For Use With
- For 2008 To 2009 Ford Mustang
- Color
- Kryptek Camo Highlander Solid
- Family Code
- FD9727
Description
Seat Covers in Neosupreme for 2008-2009 Ford Mustang - (F), BASSE COUPE, 50/50 bucket, w/removable headrest, w/side airbag, w/side c/o for outer strap