This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20082009 Jeep Liberty, CSCKT16JP7184 CSCKT16JP7184

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20082009 Jeep Liberty, CSCKT16JP7184 (Discontinued)

Mfr # CSCKT16JP7184
Zoro # G000185773
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT16JP7184
Zoro #
G000185773
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2009 Jeep Liberty
Color
Kryptek Camo Raid Solid
Family Code
JP7184

Description

Seat Covers in Neosupreme for 2008-2009 Jeep Liberty - (R), 60/40 Split,W/Removable Headrest,No Armrest,No Console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews