This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082010 Dodge Grand, CSC2RT08DG7507 (Discontinued)
Mfr #
CSC2RT08DG7507
Zoro #
G800152630
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2RT08DG7507
- Zoro #
- G800152630
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Camo Realtree Max-1 with Black Sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Dodge Grand Caravan Ext. Wheelbase
- Family Code
- DG7507
Description
Seat Covers in Neosupreme for 2008-2010 Dodge Grand Caravan Ext. Wheelbase - (R), THIRD ROW, 60/40 Split Bench, W/3 Removable Headrests, W/Power Folding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov