This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20082010 Ford Truck, CSC2KT08FD8028 CSC2KT08FD8028

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20082010 Ford Truck, CSC2KT08FD8028 (Discontinued)

Mfr # CSC2KT08FD8028
Zoro # G300110277
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC2KT08FD8028
Zoro #
G300110277
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake With Black Sides
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-250, 350 (Super Duty)
Family Code
FD8028

Description

Seat Covers in Neosupreme for 2008-2010 Ford Truck F-250, 350 (Super Duty) - (F), Solid Bench w/tall rounded built-in headrests, w/console access, separate cover not provided

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.