This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082010 Jeep Grand, CSC2KT12JP7188 (Discontinued)
Mfr #
CSC2KT12JP7188
Zoro #
G300109509
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT12JP7188
- Zoro #
- G300109509
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Kryptek Camo Yeti With Black Sides
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Jeep Grand Cherokee
- Family Code
- JP7188
Description
Seat Covers in Neosupreme for 2008-2010 Jeep Grand Cherokee - (R), 60/40 split back, solid bottom, w/built-in headrest, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.