This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082010 Jeep Wrangler, CSCRT07JP7248 (Discontinued)
Mfr #
CSCRT07JP7248
Zoro #
G000303740
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCRT07JP7248
- Zoro #
- G000303740
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- For Use With
- For 2008 To 2010 Jeep Wrangler
- Color
- Camo Realtree P Pink
- Family Code
- JP7248
Description
Seat Covers in Neosupreme for 2008-2010 Jeep Wrangler - (R), NON-US RHD 4-Door, 60/40 split bench, w/2 separate non-remov hdrst & 1 center remov hdrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov