This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20082012 GMC Acadia, CSC2A3GM8701 (Discontinued)
Mfr #
CSC2A3GM8701
Zoro #
G900079134
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3GM8701
- Zoro #
- G900079134
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Rear
- Color
- Gray with Black sides
- For Use With
- For 2008 To 2012 GMC Acadia
- Family Code
- GM8701
Description
Seat Covers in Neosupreme for 2008-2012 GMC Acadia - (R), Third Row - 60/40 split bench - note: headrests do not need to be removed