This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20082014 Ford Econoline, CSCKT11FD8231 CSCKT11FD8231

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20082014 Ford Econoline, CSCKT11FD8231 (Discontinued)

Mfr # CSCKT11FD8231
Zoro # G700172615
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCKT11FD8231
Zoro #
G700172615
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
For Use With
For 2008 To 2014 Ford Econoline Full Size Van
Color
Kryptek Camo Inferno Solid
Family Code
FD8231

Description

Seat Covers in Neosupreme for 2008-2014 Ford Econoline Full Size Van - PASSENGER VAN, Solid bench w/ seating for 3-passengers across, w/outboard armrest, w/ built in belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews