This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20092009 Cadillac, CSC2A7CD7513 CSC2A7CD7513

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20092009 Cadillac, CSC2A7CD7513 (Discontinued)

Mfr # CSC2A7CD7513
Zoro # G900098753
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC2A7CD7513
Zoro #
G900098753
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Red with Black sides
For Use With
For 2009 To 2009 Cadillac Escalade EXT
Family Code
CD7513

Description

Seat Covers in Neosupreme for 2009-2009 Cadillac Escalade EXT - (F), 50/50 bucket, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews