This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20092009 Ford Trk, CSCRT08FD8053 CSCRT08FD8053

This item is Discontinued.

Coverking

Seat Covers in Neosupreme for 20092009 Ford Trk, CSCRT08FD8053 (Discontinued)

Mfr # CSCRT08FD8053
Zoro # G800288100
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCRT08FD8053
Zoro #
G800288100
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2009 To 2009 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8053

Description

Seat Covers in Neosupreme for 2009-2009 Ford Trk F-150/250/350 NO SuperDuty - (R), SUPER CREW, 60/40 bottom & backrest, w/2 SHORT removable headrests, w/o armrest

Ratings & reviews