This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20092009 Hyundai Tucson, CSC2A3HI7296 (Discontinued)
Mfr #
CSC2A3HI7296
Zoro #
G900084497
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A3HI7296
- Zoro #
- G900084497
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2009 To 2009 Hyundai Tucson
- Family Code
- HI7296
Description
Seat Covers in Neosupreme for 2009-2009 Hyundai Tucson - (F), 50/50 bkt, w/fold pass seat, w/side airbag, w/dr lumbar (lever needs removed with screwdriver)