This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20092010 Mitsubishi, CSC2KT13MB7136 (Discontinued)
Mfr #
CSC2KT13MB7136
Zoro #
G900109428
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2KT13MB7136
- Zoro #
- G900109428
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Kryptek Camo Altitude With Black Sides
- For Use With
- For 2009 To 2010 Mitsubishi Lancer
- Family Code
- MB7136
Description
Seat Covers in Neosupreme for 2009-2010 Mitsubishi Lancer - (F), Ralliart with Optional Recaro seats ONLY, 50/50 highback bukt, w/built-in hdrst, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov