This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20092010 Subaru Forester, CSC2A7SU7119 (Discontinued)
Mfr #
CSC2A7SU7119
Zoro #
G800086034
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC2A7SU7119
- Zoro #
- G800086034
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Color
- Red with Black sides
- Seat Position
- Front
- For Use With
- For 2009 To 2010 Subaru Forester
- Family Code
- SU7119
Description
Seat Covers in Neosupreme for 2009-2010 Subaru Forester - (F), 50/50 bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.