This item is Discontinued.

This item is Discontinued.
Seat Covers in Neosupreme for 20092010 Toyota RAV4, CSC2PD34TT7760 (Discontinued)
Mfr #
CSC2PD34TT7760
Zoro #
G600160767
Country of Origin United States
Category Seat Covers & Cushions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC2PD34TT7760
- Zoro #
- G600160767
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neosupreme
- Seat Position
- Front
- Color
- Digital Camo Jungle with Black Sides
- For Use With
- For 2009 To 2010 Toyota RAV4
- Family Code
- TT7760
Description
Seat Covers in Neosupreme for 2009-2010 Toyota RAV4 - (F), 50/50 bucket, w/remov hdrst, w/power dr seat, w/manual pass seat, w/seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov