
Seat Covers in Neosupreme for 20092013 Lexus IS F, CSC2KT10LX7109
Mfr # CSC2KT10LX7109
Zoro # G800117950
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2013 Lexus IS
Family Code
LX7109
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSC2KT10LX7109
Zoro #
G800117950
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon With Black Sides
Seat Position
Front
For Use With
For 2009 To 2013 Lexus IS
Family Code
LX7109
Description
Seat Covers in Neosupreme for 2009-2013 Lexus IS - (F), SEDAN, 50/50 bukt, w/remov hdrst, w/side airbg, not for ISF, LIFT FLAP BETWN BACK/BOTTM TO INST
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.