
Seat Covers in Neosupreme for 20152021 Lexus NX F, CSCPD34LX9441
Mfr # CSCPD34LX9441
Zoro # G400314902
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9441
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSCPD34LX9441
Zoro #
G400314902
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Front
For Use With
For 2015 To 2021 Lexus NX
Family Code
LX9441
Description
Seat Covers in Neosupreme for 2015-2021 Lexus NX - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/power dr & pass seat, Not for sport seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.