This item is Discontinued.

Covers & All 10 ft x 9 ft Grey, Vinyl VC-Tuff-Grey-11

This item is Discontinued.

Covers & All

10 ft x 9 ft Grey, Vinyl (Discontinued)

Mfr # VC-Tuff-Grey-11
Zoro # G603949307
UPC # 719583682168
Country of Origin China
Category Tarps
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VC-Tuff-Grey-11
Zoro #
G603949307
UPC #
719583682168
Country of Origin
China
Color
Grey
Tarp Material
Vinyl

Dimensions

Finished Size
10 ft x 9 ft
Tarp Finished Length
10 ft
Tarp Finished Width
9 ft

Description

Outdoor Vinyl Curtain for Patio Furniture

Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!

Features
  • Weather Resistant Patio Blackout Drapes for Dining Room Window with Rustproof Grommets for Pergola, Porch, Gazebos
  • Drawstrap Tie Downs for Secure Fits
  • Air Vents for Breathability
  • Handles for Easy Fitting and Removal
  • Easy to Clean
Specifications
  • Color: Grey
  • Size: 10 x 9 ft.
  • Capacity: 18 oz
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.