This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VC-Tuff-Grey-01
- Zoro #
- G703949368
- UPC #
- 719583682069
- Country of Origin
- China
- Color
- Grey
- Tarp Material
- Vinyl
Dimensions
- Finished Size
- 4 ft x 7 ft
- Tarp Finished Length
- 4 ft
- Tarp Finished Width
- 7 ft
Description
Outdoor Vinyl Curtain for Patio Furniture
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- Weather Resistant Patio Blackout Drapes for Dining Room Window with Rustproof Grommets for Pergola, Porch, Gazebos
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Grey
- Size: 4 x 7 ft.
- Capacity: 18 oz
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.