This item is Discontinued.

This item is Discontinued.
Covers & All Otto-M-Coffee-01 12 oz Outdoor Ottoman Cover Coffee - 21 x 21 x 17 in. (Discontinued)
Mfr #
Otto-M-Coffee-01
Zoro #
G003895693
UPC # 719583707830
Country of Origin China
Category Outdoor Furniture Covers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Otto-M-Coffee-01
- Zoro #
- G003895693
- UPC #
- 719583707830
- Country of Origin
- China
Description
Outdoor Ottoman Cover
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- Waterproof & Weather Resistant Patio Furniture Covers
- Square Ottoman Cover Heavy Duty Fabric with Drawstrap for Snug fit
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Coffee
- Size: 21 x 21 x 17 in.
- Capacity: 12 oz
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.