Shop COVERS & ALL
Create Account
KG-Blue-01 18 oz Kamado Grill Outdoor Patio Cover Blue - 18 x 40 in.
Mfr # KG-Blue-01
Zoro # G703715161
product price:Â $28.79
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KG-Blue-01
- Zoro #
- G703715161
- UPC #
- 719583686173
- Country of Origin
- China
Description
Kamado Grill Outdoor Patio Cover
Covers & All covers provide simple and attractive covers, so your patio is lovely even when the rain is pouring down. We cover everything! We can create a custom cover for any size and shape. Our custom made covers protect your belongings from harsh weather conditions and fit like a glove. Covers & All will help you to personalize your covers with your logo or name!
Features- Waterproof & Weather Resistant Egg Grill Cover
- Patio Furniture Covers with Drawstring for Snug fit
- Drawstrap Tie Downs for Secure Fits
- Air Vents for Breathability
- Handles for Easy Fitting and Removal
- Easy to Clean
- Color: Blue
- Size: 18 x 40 in.
- Capacity: 18 oz
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.