CT-3301-CB 9 - 13 Rock Infiltrator in Coyote Brown

  • Mfr # TGCT-3301-CB
  • Zoro # G003997069
product price: 
$
51.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TGCT-3301-CB
Zoro #
G003997069
UPC #
-
Country of Origin
United States

Description

Rock is our Hi-Speed Sock for Rugged Terrain. Specifically for Long Hauls and Heavy Loads, holds its shape through high mileage days, and provides energizing support of muscles. High Loft resilient cushion in specific Strike zones help eliminate bruising of Foot bottom from rugged territory. Silver LiningTM fights bacteria all day, every day. Go covert.
  • Content: 42% Combed Cotton, 19% Coolmax, 19% Acrylic, 2.5% Silver LiningTM, 12.5% Nylon/Lycra, 5% Nylon.
  • Stay up top with hugging support.
  • Graduated support in leg for all day energizing circulation.
  • Special heel for better fit.
  • Build-in cushion impact absorbtion shin guard.
  • Arch support extra support band knit in the Arch area aids in relieving Foot stress/strain.
  • Ingrain Polypropylene for moisture movement; Silver Lining for antimicrobial protection and no hot spots.
  • Hi Loft Acrylic and resilient polypropylene for shock protection.
    Leg:
  • Top = Welt construction for non-binding fit.
  • Body = Graduated Support in leg of Sock for all Day Energizing support of muscles. Looser at the top and snugger fit at ankle. Helps promote circulation up the leg from Foot.
  • Shin Guard=Build-in cushion Impact absorbtion shin guard.
    Foot:
  • Instep = Vapor mesh allows the Foot to breath and stay cool without compromising protection.
  • Heel = "Y" heel construction provides the best contouring fit for the heel.
  • Foot Bottom = Blister Protection- Hi Loft super soft Acrylic blended with Ingrain wicking Polypropylene.
  • Moisture movement- Ingrain Polypropylene moves moisture away from Foot bottom while soft acrylic helps keep feet dry.
  • Antimicrobial Protection- Silver LiningTM battles bacteria helping eliminates Foot odor throughout the entire garment.
  • No Hot Spots-Silver LiningTM aids in storage and distribution of thermal energy efficiently and evenly. Radiates thermal energy very slowly. Transfers moisture quickly.
  • Shock Protection-Hi Loft Acrylic and resilient polypropylene keeps cushion dense, standing and durable all day.
    Arch:
  • Arch support- Extra support band knit in the Arch area aids in relieving Foot stress/strain throughout the day.
  • Colors: Coyote Brown.
  • Sizes: 9 - 13.
  • Made in USA.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews