This item is Discontinued.

Covidien Paper Tape, 10yd, 1"W, White, PK12 KTPT019914

This item is Discontinued.

Covidien

Paper Tape, 10yd, 1"W, White, PK12 (Discontinued)

Mfr # KTPT019914
Zoro # G4111791
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTPT019914
Zoro #
G4111791
UPC #
-
Country of Origin
China

Dimensions

Width
1 in
Length
10 yd
Tape Width
1 in
Roll Length
10 yd

Details

Color
White
Material
Paper
Item
Paper Tape
Industry Type
Healthcare
Adhesive
Yes
Waterproof
No
Package Type
Packet
Latex Content
Latex Free
Tape Color
White
Unitized
Bulk
Water Resistance
Not Water Resistant
Adhesiveness
Adhesive
Sterility
Non-Sterile
Elasticity
Non-Elastic
Tape Material
Paper

Description

Paper Tape, Tape Color White, Roll Length 10 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Paper, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Type Packet, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.