Shop COX
See all product information
Create Account
Multiple Ratio Two-Part Applicator, Black/Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio
- Mfr # M400XMR
- Zoro # G2783295
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Mixing Ratio
1:1, 10:1, 2:1, 4:1
For Use With
400 mL Cartridges
Characteristics
Accurate Cartridge Placement, High Thrust For High Viscosity Materials
Application
To Dispense Sealants and Adhesives
Color
Black/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M400XMR
- Zoro #
- G2783295
- UPC #
- 717647314208
- Country of Origin
- United Kingdom
- Item
- Multiple Ratio Two-Part Applicator
- Mixing Ratio
- 1:1, 10:1, 2:1, 4:1
- For Use With
- 400 mL Cartridges
- Characteristics
- Accurate Cartridge Placement, High Thrust For High Viscosity Materials
- Application
- To Dispense Sealants and Adhesives
- Color
- Black/Blue
- Type
- 400mL
- Includes
- Plunger Kits for 4 Mix Ratios
- For Container Type
- Dual-Cartridge
- Thrust Ratio
- 25:1
- Housing Material
- Epoxy Coated Steel
- Series
- VBM 400X MR
- Product Type
- Dual-Cartridge Manual
- Housing Color
- Black, Blue
- Features
- Accurate Cartridge Placement, High Thrust for High Viscosity Materials
- Material
- Epoxy Coated Steel
- Compatible Product Type
- 400 mL Cartridges
Dimensions
- For Container Size
- 400 mL
- Fits Chest Size
- Accurate Cartridge Placement, High Thrust for High Viscosity Materials
Description
Multiple Ratio Two-Part Applicator, For Container Size 400 mL, For Container Type Dual-Cartridge, Housing Color Black, Blue, Housing Material Epoxy Coated Steel, Mixing Ratio 1:1, 10:1, 2:1, 4:1, Product Type Dual-Cartridge Manual, Series VBM 400X MR, Thrust Ratio 25:1, Includes Plunger Kits for 4 Mix Ratios, Features Accurate Cartridge Placement, High Thrust for High Viscosity Materials, For Use With 400 mL Cartridges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.