Shop COXREELS
See all product information
Create Account
Cord Reel, Spring Retracted, 12 AWG, Blue Reel Color, 100 ft Length, 0 Outlets
- Mfr # EZ-PC24L-0012
- Zoro # G4106457
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
100 ft
Number of Outlets
0
Wire Size
12 AWG
Reel Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-PC24L-0012
- Zoro #
- G4106457
- UPC #
- -
- Country of Origin
- United States
- Item
- Cord Reel
- Winding Method
- Spring Retracted
- Number of Outlets
- 0
- Reel Color
- Blue
- Cord Color
- Black
- Tension Method
- Ratchet Lock
- Max. Amps
- 25 A
- Enclosed Reel
- No
- Cord Included
- No
- Volts
- 115
- Hose
- No
- Gauge/Conductor
- 12
Description
EZ-Coil Spring Rewind Less Reel 100in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.